FACOM OPEN CORE CONNECTOR CRIMPING PLIER 985757
Crimping pliers for open barrel connectors
See technical informationReferences
Facom:985757
Rubix:2003384
EAN:3148519857573


Technical specifications
| Length | 195 mm |
|---|---|
| Min. crimping capacity | 1.5 mm² |
| Max. crimping capacity | 6 mm² |
Product details : FACOM OPEN CORE CONNECTOR CRIMPING PLIER 985757
Crimping pliers for open barrel connectors
-Matrix 3 fingerprints for open-barrel lugs of 1.5; 2.5 and 6 mm² section.
- Cutting capacity 1.5 at 6mm² Model 985757.
Weight: 250 g. Standard: DIN 46249
-Matrix 3 fingerprints for open-barrel lugs of 1.5; 2.5 and 6 mm² section.
- Cutting capacity 1.5 at 6mm² Model 985757.
Weight: 250 g. Standard: DIN 46249
Technical specifications
Attributes
| Logistic Weight | 590 g |
|---|---|
| Packaged dimensions (D x W x H) | 253x75x22 mm |
| Package weight | 590 g |
| Length | 195 mm |
| Min. crimping capacity | 1.5 mm² |
| Max. crimping capacity | 6 mm² |
| Weight | 250 g |
Show UNSPSC/ECL@SS
£ 337.32 excl. VAT
/ Each
£ 404.78 incl. VAT
- Delivery usually within ( 14 ) days