Universal Locator
Length | 50 mm |
---|---|
Min. crimping capacity | 0.14 mm² |
Max. crimping capacity | 6 mm² |
Logistics dimensions (L x W x H) | 70x50x58 mm |
---|---|
Logistic Weight | 237 g |
Length | 50 mm |
Min. crimping capacity | 0.14 mm² |
Max. crimping capacity | 6 mm² |
Number of elements | 1 |
Weight | 237 g |
Usually arrives within 14 working days