References
Facom:985899
Rubix:156A0705
EAN:3148519858990


Technical specifications
| Length | 140 mm |
|---|---|
| Min. crimping capacity | 0.5 mm² |
| Max. crimping capacity | 2.5 mm² |
Product details : FACOM FERRULE CRIMP PLIERS 985899
Standard crimping pliers for wire ends
- Capacity: 0.5 to 2.5 mm².
- End cutter.
- Capacity: 0.5 to 2.5 mm².
- End cutter.
Strengths
Easy to unlock in case of mistake.
Technical specifications
Attributes
| Logistic Weight | 176 g |
|---|---|
| Packaged dimensions (D x W x H) | 175x75x30 mm |
| Package weight | 176 g |
| Length | 140 mm |
| Min. crimping capacity | 0.5 mm² |
| Max. crimping capacity | 2.5 mm² |
| Weight | 115 g |
Show UNSPSC/ECL@SS
£ 48.73 excl. VAT
/ Each
£ 58.48 incl. VAT
- Delivery usually within ( 14 ) days