Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
EMITEX EM05.002 CRIMP TOOL RATCHET FRAME C/W RJ45 DIE SE
EMITEX EM05.002 CRIMP TOOL RATCHET FRAME C/W RJ45 DIE SE
UTP/FTP and Coax Ratchet Crimp Tool
References
emitex:
EM05.002
rubix:
234A5973
Technical sheet / Technical file
Product details
Technical specifications
Product details : EMITEX EM05.002 CRIMP TOOL RATCHET FRAME C/W RJ45 DIE SE
Crimp Tool Ratchet Frame c/w RJ45 Die Se
Technical specifications
Attributes
Number of elements
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 974906 EXCHANGEABLE CRIMPING DIES
KNIPEX 975309SB SELF-ADJUSTING CRIMPING PLIERS 190MM
ITL 01859 1000V INSULATED WAGO LINK EXTRACTOR
KNIPEX 973908 SPARE DIE WIRE FERRULES 97330X 6MM
ROEBUCK UNIVERSAL CRIMPING PLIER, 5 MATRICES 845359
FACOM CRIMPING PLIER 44 449B
KLEIN TOOLS 11061 SELF ADJUSTING WIRE STRIPPER/CUTTE (L)210 MM X
KNIPEX 974907 EXCHANGEABLE CRIMPING DIES
KNIPEX 974940 EXCHANGEABLE CRIMPING DIES
FACOM PLIERS CRIMPING 673838
KNIPEX 975237 CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 975236SB CRIMP LEVER PLIERS 220MM
BRITOOL E050301B CRIMPING PLIERS
KNIPEX 9749261 POSITIONING AID MINI-FIT BY MOLEX LLC
KNIPEX 9749692 EXCH CRIMPING DIES SOLAR WIELAND