KNIPEX 975110 CRIMPING PLIERS 190MM


Crimping Pliers for Western plugs

References
knipex:97 51 10
rubix:1251962
ean:4003773043171
brand logo
brand logo
Technical specifications

Product details : KNIPEX 975110 CRIMPING PLIERS 190MM


97 51 12 Crimping Pliers for Western plugs
for data cables in telecommunication and networks. for Western connectors type RJ10, RJ11/12 and RJ45. Long design with length cutter and stripping knife for unshielded ribbon telephone cables. Quick cutting and stripping of CAT-cables with high-quality blades. Precise crimping process thanks to parallel crimping. Repetitive, high crimping quality due to ratchet mechanism (unlockable). Optimum transmission of force due to lever action for fatigue-reduced operation.
  • Capacity: RJ 10 (4-poles) 7.65 mm RJ 11/12 (6-poles) 9.65 mm RJ 45 (8-poles) 11.68 mm
  • Number of crimp profiles: 3
  • Range of applications: Western plugs
  • Professional tool for cutting and stripping unshielded ribbon telephone cables. For crimping 6- and 8-pole Western plugs type RJ 11/12 (9.65 mm width) and type RJ 45 (11.68 mm width). Exact crimping process due to parallel crimping. Repetitive, high crimping quality due to integral lock (self-releasing mechanism). Optimum transmission of force due to lever action for fatigue-reduced operation. With length cutter and stripping knife for ribbon cables 6 and 12 mm length. With additional stripping device for round cables. Head burnished, two-colour dual component handles. Chrome vanadium electric steel in special quality, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)190x70x18 mm
    Length190 mm
    Number of elements1
    Weight340 g
    Show UNSPSC/ECL@SS
    £ 27.41 excl. VAT
    / Each
    £ 32.89 incl. VAT
    • In stock: Next day delivery