References
Stanley:1-54-077
Rubix:011474
EAN:5000366540771

Product details : STANLEY 1-54-077 PIN HAMMER CP3 3 1/2 OZ
Heat treated and polished forged steel head. Evertite fixed hickory shaft.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 20x105x325 mm |
|---|---|
| Package weight | 200 g |
| Type | special hammer |
| Length | 32.1 mm |
| Weight | 0.173 g |
| Diameter | 15 mm |
| Shape | round |
| Handle | ash wood |
| Material | steel (high-carbon forged steel head, hardened for strength and durability) |
Show UNSPSC/ECL@SS
£ 15.86 excl. VAT
/ Each
£ 19.03 incl. VAT
- Usually arrives within 14 working days