References
Gedore:8601 1.1/2
Rubix:116A3407
Manufacturer :6764620
EAN:4010886676462

Product details : GEDORE 1.1/2LB HAMMER 8601-1.1/2LB
Engineer's ball pein hammer 1.1/2 LBS With hickory handle Hardened and tempered steel to EN 10083 Enamelled, face and ball ground
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Type | ball-peen hammer |
| Length | 365 mm |
| Weight | 800 g |
| Handle | hickory |
Show UNSPSC/ECL@SS
£ 44.34 excl. VAT
/ Each
£ 53.21 incl. VAT
- Delivery usually within ( 22 ) days
