References
Stahlwille:70171027
Rubix:80132378
EAN:4018754197552



Product details : STAHLWILLE 70171027 27MM NYLON HAMMER
Strengths
•With interchangeable heads of shockproof nylon vestamid and hickory handles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x81x264 mm |
|---|---|
| Logistic Weight | 232 g |
| Type | sledgehammer |
| Section | 27 mm |
| Length | 265 mm |
| Weight | 232 g |
| Diameter | 27 mm |
| Shape | cylindrical |
| Handle | hickory |
| Head length | 90 mm |
| Material | nylon (head);hickory (handle) |
Show UNSPSC/ECL@SS
£ 22.23 excl. VAT
/ Each
£ 26.68 incl. VAT
- Usually arrives within 14 working days
