References
Facom:1261H.45SR
Rubix:157A0074
EAN:3148518673921

Product details : FACOM N/S SLEDGE HAMMER 1261H.45SR
1261H.SR - ADF weights
- Special explosion-proof and antimagnetic Copper-Beryllium alloy.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Hammer heads have a specific design with no sharp edges to eliminate any risk of splintering.
- Special explosion-proof and antimagnetic Copper-Beryllium alloy.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Hammer heads have a specific design with no sharp edges to eliminate any risk of splintering.
Technical specifications
Attributes
| Logistic Weight | 596 g |
|---|---|
| Packaged dimensions (D x W x H) | 253x82x31 mm |
| Package weight | 596 g |
| Type | sledgehammer |
| Section | 45 mm |
| Length | 250 mm |
| Weight | 450 g |
| Diameter | 29 mm |
| Shape | round |
| Handle | wood |
Show UNSPSC/ECL@SS
£ 107.14 excl. VAT
/ Each
£ 128.57 incl. VAT
- Delivery usually within ( 14 ) days
