FACOM 200C.60 ENGINEERS HAMMER WITH GRAPHITE HANDLE 2.8KG
200C - Graphite handle riveting engineers hammer
See technical informationReferences
Facom:200C.60
Rubix:263A4521
EAN:3148517814257





Product details : FACOM 200C.60 ENGINEERS HAMMER WITH GRAPHITE HANDLE 2.8KG
200C - Graphite handle riveting engineers hammer
-Ergonomic safety handle with graphite core.
-Ergonomic safety handle with graphite core.
Technical specifications
Attributes
| Logistic Weight | 2940 g |
|---|---|
| Packaged dimensions (D x W x H) | 384x150x63 mm |
| Package weight | 2975 g |
| Type | riveting hammer |
| Section | 60 mm |
| Length | 380 mm |
| Weight | 2800 g |
| Handle | graphite |
| Head length | 151 mm |
Show UNSPSC/ECL@SS
£ 66.42 excl. VAT
/ Each
£ 79.70 incl. VAT
- Delivery usually within ( 14 ) days
