THOR 76716AF REPLACEMENT EXTRA HARD YELLOW PLASTIC FACE
Thor Replacement Face
See technical informationSee documentsReferences
Thor Hammer:76-716AF
Rubix:211773
EAN:5012936671679

Documents
Product details : THOR 76716AF REPLACEMENT EXTRA HARD YELLOW PLASTIC FACE
For the Thorex nylon faced and Thorace hammers. Easy to change, simply screw in. The striking faces are colour coded to allow easy identification of material type and hardness. Yellow: ABS extra hard Rockwell R103. For specialist applications.
Strengths
Hard Yellow Nylon
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows
Applications
For specialist applications
Technical specifications
Attributes
| Weight | 57 g |
|---|---|
| Diameter | 50 mm |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 4.27 excl. VAT
/ Each
£ 5.12 incl. VAT
- Usually arrives within 14 working days
