References
Roebuck:845644
Rubix:209A8532
EAN:3660338080531
Documents
Product details : ROEBUCK CHISEL LENGTH 250MM 845644
Standard : DIN 7255
Made of chrome vanadium steel.
Thermal core treatment on the whole tool.
54-58HRC HardnessStriking heads with a hardness of 36-46 HRC to avoid splintering.
German made.
Made of chrome vanadium steel.
Thermal core treatment on the whole tool.
54-58HRC HardnessStriking heads with a hardness of 36-46 HRC to avoid splintering.
German made.
Strengths
Great strength thanks to thermal core treatment on the entire length.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Width | 16 mm |
Show UNSPSC/ECL@SS
£ 9.02 excl. VAT
/ Each
£ 10.82 incl. VAT
- Usually arrives within 14 working days

