ROEBUCK CHISEL LENGTH 400MM 845647


Cross point chisel

References
roebuck:845647
rubix:209A8256
ean:3660338080562
Chisel Length mm 400
brand logo
Technical specifications
Length400 mm
Width18 mm

Product details : ROEBUCK CHISEL LENGTH 400MM 845647


Standard : DIN 7255
Made of chrome vanadium steel.
Thermal core treatment on the whole tool.
54-58HRC HardnessStriking heads with a hardness of 36-46 HRC to avoid splintering.
German made.

Strengths

Great strength thanks to thermal core treatment on the entire length.

Technical specifications


Attributes
Length400 mm
Width18 mm
Show UNSPSC/ECL@SS
£ 12.79 excl. VAT
/ Each
£ 15.35 incl. VAT
  • In stock: Next day delivery