ROEBUCK CROSSCUT POINTED CHISEL LENGTH 300MM RUBBER GRIP 865232
Cross point chisel with hand guard
See technical informationSee documentsReferences
Roebuck:865232
Rubix:209A7844
EAN:3660338195983
Documents
Product details : ROEBUCK CROSSCUT POINTED CHISEL LENGTH 300MM RUBBER GRIP 865232
Standard: DIN 7255
Made of chrome vanadium steel.
Thermal core treatment on the whole tool.
54-58HRC Hardness.
Striking heads with a hardness of 36-46 HRC to avoid splintering.
Casing Blow guard, bi-material offering safety, comfort of use and ergonomic grip.
German made.
Made of chrome vanadium steel.
Thermal core treatment on the whole tool.
54-58HRC Hardness.
Striking heads with a hardness of 36-46 HRC to avoid splintering.
Casing Blow guard, bi-material offering safety, comfort of use and ergonomic grip.
German made.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Width | 18 mm |
Show UNSPSC/ECL@SS
£ 18.92 excl. VAT
/ Each
£ 22.70 incl. VAT
- In stock: Next day delivery

