Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Cold chisel
DEWALT SDS FLAT CHISEL 250MM X 20MM DT6802-QZ
DEWALT SDS FLAT CHISEL 250MM X 20MM DT6802-QZ
DT6802-QZ - Flat Chisel SDS-Plus 20x250mm
References
dewalt:
DT6802-QZ
rubix:
2003807
ean:
5011402371433
Technical specifications
Length
250
mm
Width
20
mm
Product details
Technical specifications
Product details : DEWALT SDS FLAT CHISEL 250MM X 20MM DT6802-QZ
Description
Flat chisel SDS-Plus 20x250mm Suitable for use in SDS plus hammers
Features
Description : Flat chiselShaft type : SDS Plus FitmentLength : 250 mmWidth : 20 mmPacking unit : 1
Technical specifications
Attributes
Length
250
mm
Width
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.62
excl. VAT
/
Each
£
11.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DRAPER 63738 COLD CHISEL 19X200MM
ROEBUCK CHISEL LENGTH 300MM 845645
DEWALT SDS-MAX WIDE CHISEL 360X 50MM DT6824-QZ
ROEBUCK CHISEL LENGTH 250MM 845644
ROEBUCK CROSSCUT POINTED CHISEL LENGTH 300MM RUBBER GRIP 865232
STANLEY 4-18-329 FATMAX CONCRETE CHISEL 3/4 X 12
ROEBUCK CHISEL LENGTH 350MM 845646
DEWALT SDS+ FLAT CHISEL 40MM X 250MM MPDT6803QZ
ROEBUCK CHISEL LENGTH 400MM 845647
BAHCO 2484-45 PRY BAR 450 MM
GEDORE 1471929-141 600MM PRY BAR
SPARTEX 845234 OVAL TROWEL LENGTH 120MM
RAGNI STAINLESS STEEL INTERNAL CORNER TROWEL R65401S
DRAPER 63738 COLD CHISEL 19X200MM
MILWAUKEE 4932471634 30M LARGE CAPACITY CHALK REEL