References
Roebuck:845645
Rubix:209A8533
EAN:3660338080548
Documents
Product details : ROEBUCK CHISEL LENGTH 300MM 845645
Standard : DIN 7255
Made of chrome vanadium steel.
Thermal core treatment on the whole tool.
54-58HRC HardnessStriking heads with a hardness of 36-46 HRC to avoid splintering.
German made.
Made of chrome vanadium steel.
Thermal core treatment on the whole tool.
54-58HRC HardnessStriking heads with a hardness of 36-46 HRC to avoid splintering.
German made.
Strengths
Great strength thanks to thermal core treatment on the entire length.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Width | 16 mm |
Show UNSPSC/ECL@SS
£ 11.75 excl. VAT
/ Each
£ 14.10 incl. VAT
- Usually arrives within 14 working days

