STANLEY 4-18-329 FATMAX CONCRETE CHISEL 3/4 X 12
FatMax™ Pointer WITH PROTECTOR 19 x 300mm
See technical informationReferences
Stanley:4-18-329
Rubix:1358847
EAN:3253564183291

Product details : STANLEY 4-18-329 FATMAX CONCRETE CHISEL 3/4 X 12
DescriptionChromium vanadium steel body forged in one piece for increased strength and durability. Hardened and tempered for increased durability and safety. Yellow paint coating for better visibility. Sharp point for quick cuts. Ideal for drilling and breaking concrete.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 92x113x257 mm |
|---|---|
| Package weight | 827 g |
| Length | 305 mm |
| Width | 19 mm |
Show UNSPSC/ECL@SS
£ 17.38 excl. VAT
/ Each
£ 20.86 incl. VAT
- Delivery usually within ( 7 ) days