References
INA:XV50
Rubix:238A1661
Manufacturer :0053982070000
EAN:4054366220844

Product details : INA XV50
Crossed roller bearings without gear teeth, lamellar seals on both sides
Technical specifications
Attributes
| Logistic Weight | 699 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 100 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Series | xv |
| Material | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 899.90 excl. VAT
/ Each
£ 1,079.88 incl. VAT
- Usually arrives within 14 working days
