Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Cross roller bearing
INA SX011818-A CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 616
INA SX011818-A CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 616
Crossed roller bearing
References
ina:
SX011818-A
rubix:
238A1070
manufacturer :
0071373380000
ean:
4012802845587
Technical specifications
Inner diameter
90
mm
Outer diameter
115
mm
Width
13
mm
See all Specifications
Product details
Technical specifications
Product details : INA SX011818-A CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 616
Cross roller bearing
Crossed roller bearingsdimension series 18 to DIN 616
Technical specifications
Attributes
Logistic Weight
367
g
Inner diameter
90
mm
Outer diameter
115
mm
Width
13
mm
Bearing Clearance
cn
Series
sx..-a
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
597.25
excl. VAT
/
Each
£
716.70
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
INA XU120179 CROSSED ROLLER BRG 0012921960000
INA XSU080258 SLEWING RINGCROSSED ROLLER BEARING STANDARD SERIES WITHO
INA XSA140414-N SLEWING RINGCROSSED ROLLER BEARING STANDARD SERIES EXT
INA XU160260 SLEWING RINGCROSSED ROLLER BEARING WITHOUT GEAR TEETH
INA XU080430 SLEWING RINGCROSSED ROLLER BEARING WITHOUT GEAR TEETH
INA SX011860 CROSSED ROLLER BEARINGS
INA SX011836-A-VSP CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 6
INA SX011832-A CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 616
INA SX011840-A CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 616
INA XU080264 SLEWING RINGCROSSED ROLLER BEARING WITHOUT GEAR TEETH
XSU140544 SLEWING RING
INA SX011820-A-VSP CROSSED ROLLER BEARINGS
INA SX011814-A-VSP CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 6
INA SX011828-A CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 616
INA XU120222 SLEWING RING 0001150290000