Crossed roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 75 mm |
Width | 15 mm |
Logistic Weight | 370 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 75 mm |
Width | 15 mm |
Bearing Clearance | cn |
Series | xv |
Material | steel |
Sealing | open |
Usually arrives within 14 working days