Slewing ring, Crossed roller bearing, without gear teeth
Inner diameter | 474 mm |
---|---|
Outer diameter | 614 mm |
Width | 56 mm |
Logistic Weight | 38000 g |
---|---|
Inner diameter | 474 mm |
Outer diameter | 614 mm |
Width | 56 mm |
Bearing Clearance | cn |
Series | xsu14 |
Sealing | open |
Usually arrives within 14 working days