Crossed roller bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 175 mm |
Width | 18 mm |
Logistic Weight | 1300 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 175 mm |
Width | 18 mm |
Bearing Clearance | cn |
Series | sx..-a |
Material | steel |
Sealing | open |
Usually arrives within 14 working days