Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Cross roller bearing
INA SX011828-A-VSP CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 6
INA SX011828-A-VSP CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 6
Crossed roller bearing
References
ina:
SX011828-A-VSP
rubix:
238A2334
manufacturer :
0071373700079
ean:
4012802073195
Technical specifications
Inner diameter
140
mm
Outer diameter
175
mm
Width
18
mm
See all Specifications
Product details
Technical specifications
Product details : INA SX011828-A-VSP CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 6
Cross roller bearing
Crossed roller bearingsdimension series 18 to DIN 616
Technical specifications
Attributes
Logistic Weight
1095
g
Inner diameter
140
mm
Outer diameter
175
mm
Width
18
mm
Bearing Clearance
cn
Series
sx..-a
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
790.12
excl. VAT
/
Each
£
948.14
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
INA SX011848-A CROSSED ROLLER BEARING
INA XU160260 SLEWING RINGCROSSED ROLLER BEARING WITHOUT GEAR TEETH
INA SX011832-A CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 616
INA SX011818-A CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 616
INA SX011814-A CROSSED ROLLER SX011814
INA XU080430 SLEWING RINGCROSSED ROLLER BEARING WITHOUT GEAR TEETH
INA XU080264 SLEWING RINGCROSSED ROLLER BEARING WITHOUT GEAR TEETH
INA XU120222 SLEWING RING 0001150290000
INA XV50 CROSSED ROLLER BEARINGS WITHOUT GEAR TEETH LAMELLAR SEALS ON
INA XSU080188 CROSSED ROLLER 0052348400000
INA SX011820-A-VSP CROSSED ROLLER BEARINGS
INA SX011832-A-VSP CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 6
INA SX011840-A CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 616
INA XSA140414-N SLEWING RINGCROSSED ROLLER BEARING STANDARD SERIES EXT
INA SX011828-A CROSSED ROLLER BEARINGSDIMENSION SERIES 18 TO DIN 616