Slewing ring, Crossed roller bearing, without gear teeth
Inner diameter | 180 mm |
---|---|
Outer diameter | 255 mm |
Width | 25.4 mm |
Logistic Weight | 4085 g |
---|---|
Inner diameter | 180 mm |
Outer diameter | 255 mm |
Width | 25.4 mm |
Bearing Clearance | cn |
Series | xsu08 |
Material | steel |
Sealing | open |
Usually arrives within 14 working days