Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Digging bar
GEDORE 3 PC PRY BAR SET S 141-3
GEDORE 3 PC PRY BAR SET S 141-3
Crowbar-set S 141
References
gedore:
1525476
rubix:
122A5127
manufacturer :
141
ean:
4010883101059
Technical specifications
Weight
1.474
kg
See all Specifications
Product details
Technical specifications
Product details : GEDORE 3 PC PRY BAR SET S 141-3
Chrome-vanadium-steel 59CrV4, chrome plated. Hardened throughout the entire length. Ergonomic PVC handle. Tough and almost indestructible. In cardboard packaging.
Technical specifications
Attributes
Logistic Weight
1474
g
Weight
1.474
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.22
excl. VAT
/
Each
£
114.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 11006 72090002 LEVER BAR
SPARTEX OCTAGONAL, CROWBAR 1500X25 845536
GEDORE PRY BAR 141-390
GEDORE 138-400 BENDING TOOL 400MM
GEDORE 142-430 PRY-BAR
GEDORE 1471929-141 600MM PRY BAR
GEDORE 141-300 - PRYBAR
GEDORE PRY BAR 139-400
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 600MM 845654
SPARTEX 845069 PAINT -SCRAPER 40 MM
MILWAUKEE 4932478252 10 TRIM PULLER
"RAGNI STAINLESS STEEL 14"" X 4-3/4"" PLASTERERS TROWEL PART WORN"
VITREX PTS001 EXTRA LARGE SUPER SPONGE
ROEBUCK 48CBCP CROWBAR 48 X 1.1/8 INCH
IRWIN MARKING CHALK BLUE 8OZ/227G