Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Digging bar
GEDORE 1471929-141 600MM PRY BAR
GEDORE 1471929-141 600MM PRY BAR
Crowbar with PVC grip 141
References
gedore:
141-600
rubix:
80175151
manufacturer :
1471929
ean:
4010883100991
Technical specifications
Length
600
mm
Weight
0.785
kg
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1471929-141 600MM PRY BAR
Chrome-vanadium-steel 59CrV4, chrome plated. Hardened throughout the entire length. Ergonomic PVC handle. Tough and almost indestructible.
Technical specifications
Attributes
Logistic Weight
785
g
Length
600
mm
Weight
0.785
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.31
excl. VAT
/
Each
£
45.97
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 11006 72090002 LEVER BAR
GEDORE PRY BAR 139-400
SPARTEX OCTAGONAL, CROWBAR 1500X25 845536
GEDORE PRY BAR 141-390
GEDORE 138-400 BENDING TOOL 400MM
GEDORE 141-300 - PRYBAR
GEDORE 3 PC PRY BAR SET S 141-3
GEDORE 142-430 PRY-BAR
STAHLWILLE 11006 72090002 LEVER BAR
SPEAR & JACKSON SPARE BLADE1000MM PLASTERERS SPATULA
GEDORE 39 TYRE LEVER 6333050
VITREX 102956 ECONOMY ADH TROWEL 20MM ROUND NOTCH
ROEBUCK 36CP25 CROWBAR 36 X 1 INCH
ROEBUCK STONE CHISEL, OCTAGONAL PROFILE LENGTH 400MM 845652
SPARTEX 845607 RECTANGULAR SPATULA LENGTH 270MM