Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Crowbar
MILWAUKEE 4932478252 10 TRIM PULLER
MILWAUKEE 4932478252 10 TRIM PULLER
Crowbar Milwaukee
References
milwaukee:
4932478252
rubix:
260A4607
ean:
4058546344290
Product details
Technical specifications
Product details : MILWAUKEE 4932478252 10 TRIM PULLER
Low profile trim claw to easily slide between trim/ skirting boards and walls. Dimpler allows for easy nail removal with limited damage to surface. Handle grip greatly reduces vibration.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.08
excl. VAT
/
Each
£
19.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE WRECKING BAR 120-600
ROEBUCK CROWBAR, HEXAGONAL PROFILE LENGTH 1000 845660
BAHCO 2484/S4 PRY BAR SET 4 PCS
DRAPER 29729 MINI PRY BAR SET 125MM BLACK (3 PIECE)
BAHCO 3684-24 PRY BAR 609MM
BAHCO 2484-60 FLAT HEAD PRY BAR WITH PVC HANDLE 600MM
ROEBUCK 600WB WRECKING BAR 24 INCH
GEDORE 38 20 TYRE LEVER 500 MM
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 1000MM 845656
BAHCO 3681-20 PRY BAR
ROEBUCK 36CP25 CROWBAR 36 X 1 INCH
ROEBUCK 60CBCP CROWBAR 60 X 1.1/8 INCH
DRAPER 35396 PRY BARS SET OF 4
FACOM WRECKING BAR 1260.70
GEDORE WRECKING BAR 120-350