Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Digging bar
GEDORE PRY BAR 141-390
GEDORE PRY BAR 141-390
Crowbar with PVC grip 141
References
gedore:
141-390
rubix:
122A5120
manufacturer :
1471937
ean:
4010883100984
Technical specifications
Length
390
mm
Weight
0.39
kg
See all Specifications
Product details
Technical specifications
Product details : GEDORE PRY BAR 141-390
Chrome-vanadium-steel 59CrV4, chrome plated. Hardened throughout the entire length. Ergonomic PVC handle. Tough and almost indestructible.
Technical specifications
Attributes
Logistic Weight
390
g
Length
390
mm
Weight
0.39
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.29
excl. VAT
/
Each
£
36.35
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 1471929-141 600MM PRY BAR
SPARTEX OCTAGONAL, CROWBAR 1500X25 845536
GEDORE 142-430 PRY-BAR
GEDORE 138-400 BENDING TOOL 400MM
GEDORE 141-300 - PRYBAR
GEDORE PRY BAR 139-400
GEDORE 3 PC PRY BAR SET S 141-3
STAHLWILLE 11006 72090002 LEVER BAR
GEDORE 1471929-141 600MM PRY BAR
SPEAR & JACKSON TROWEL NO 115 7 INCH
DRAPER 63738 COLD CHISEL 19X200MM
SPARTEX 845238 SQUARE TROWEL LENGTH 180MM
RAGNI R518TFSG SOFT GRIP FLOORING TROWEL 18 INCH
SPARTEX 845076 PLASTERING KNIFE / SCRAPER 160 MM
ROEBUCK CROSSCUT POINTED CHISEL LENGTH 300MM RUBBER GRIP 865232