Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Crowbar
ROEBUCK 36CP25 CROWBAR 36 X 1 INCH
ROEBUCK 36CP25 CROWBAR 36 X 1 INCH
Crowbar Roebuck
References
roebuck:
36CBCP
rubix:
1374193
Technical specifications
Length
900
mm
Product details
Technical specifications
Product details : ROEBUCK 36CP25 CROWBAR 36 X 1 INCH
Chisel and point.
Technical specifications
Attributes
Length
900
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.57
excl. VAT
/
Each
£
18.68
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FACOM WRECKING BAR 1260.50
GEDORE WRECKING BAR 900MM 120-1000
BAHCO 3684-24 PRY BAR 609MM
FACOM CROWBAR 268.4
BAHCO 2484-20 PRY BAR 200 MM
ROEBUCK 60CBCP CROWBAR 60 X 1.1/8 INCH
BAHCO 3681-11 PRY BAR
BAHCO 3681-20 PRY BAR
GEDORE WRECKING BAR 120-350
BAHCO 2484-60 FLAT HEAD PRY BAR WITH PVC HANDLE 600MM
ECLIPSE WRECKING BAR 18IN 450mm RIPPA 18
ROEBUCK 48CBCP CROWBAR 48 X 1.1/8 INCH
STANLEY 1-55-515 WONDERBAR PRYBAR 12.5 INCH
GEDORE 39 TYRE LEVER 6333050
BAHCO 3684-30 PRY BAR 762MM