References
Draper Expert:27779
Rubix:390A3969
Manufacturer :27779
Product details : DRAPER EXPERT 27779 SOFT GRIP PRY BAR 600MM
This pry bar is designed for optimal performance and user comfort. It features a curved blade for enhanced leverage and a striking cap that allows for effective hammer-through action. The shock resistant soft grip handle provides a secure and comfortable hold, making it easier to tackle tough tasks. Made from hardened and tempered chrome molybdenum steel with a corrosion resistant blackened finish, this pry bar is built for strength and durability. It comes with a protective cap for the blade tip, ensuring safe storage and transport.
Technical specifications
Attributes
| Length | 600 mm |
|---|---|
| Weight | 870 g |
Show UNSPSC/ECL@SS
£ 20.83 excl. VAT
/ Each
£ 25.00 incl. VAT
- Delivery usually within ( 7 ) days

