Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Crowbar
BAHCO 2484-30 PRY BAR 300 MM
BAHCO 2484-30 PRY BAR 300 MM
Flat Head Pry Bar
References
bahco:
2484-30
rubix:
256A6081
ean:
7314150233267
Technical specifications
Length
305
mm
Weight
210
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 2484-30 PRY BAR 300 MM
Strengths
•Blades in high-performance alloy steel material and PVC handle
Application: pry bars for easy prying and bending
With PVC handles for user convenience and increased power
Applications
Pry bars for easy prying and bending
Technical specifications
Attributes
Logistic Weight
240
g
Length
305
mm
Weight
210
g
Width
15.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.92
excl. VAT
/
Each
£
10.70
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
GEDORE WRECKING BAR 120-350
DRAPER 30598 MINI PRY BAR SET 125MM BLUE (3 PIECE)
ROEBUCK 72CP30 72 X 30MM CROWBAR CH/PT
BAHCO 2484/S4 PRY BAR SET 4 PCS
MILWAUKEE 4932478254 15 WRECKING BAR
GEDORE WRECKING BAR 900MM 120-1000
STANLEY 1-55-503 FATMAX SPRING STEEL WRECK BAR 24 INCH
STANLEY 1-55-515 WONDERBAR PRYBAR 12.5 INCH
TTC ROLLER CROWBAR RC15
BAHCO 3684-30 PRY BAR 762MM
FACOM CROWBAR 268.4
SEALEY PRY BAR S0559
BAHCO 3681-16 PRY BAR
BAHCO 3680 FLAT HEAD PINCH BAR WITH FLAT SHANK 400MM
STANLEY 0-55-116 MOULD PRECISION PRYBAR 8 INCH