BAHCO 749-17 CROWFOOT WRENCH
Crowfoot wrenches for flared nut, 3/8" square drive
See technical informationReferences
Bahco:749-17
Rubix:401A4778
EAN:7314150357567



Product details : BAHCO 749-17 CROWFOOT WRENCH
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174 and DIN 3120
High performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
3/8" Square Drive Flare Nut Crowfoot Wrenches
Technical specifications
Attributes
| Opening | 17 |
|---|---|
| Length | 30 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 58.95 excl. VAT
/ Each
£ 70.74 incl. VAT
- Delivery usually within ( 14 ) days
