STAHLWILLE 03490077 1/2 INCH DRIVE X 2.5/16 AF CROW-RING
440a series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:03490077
Rubix:4527140
EAN:4018754008568



Documents
Product details : STAHLWILLE 03490077 1/2 INCH DRIVE X 2.5/16 AF CROW-RING
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x80x91 mm |
|---|---|
| Logistic Weight | 309 g |
| Opening | 5/16' |
| Length | 93.3 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 154.36 excl. VAT
/ Each
£ 185.23 incl. VAT
- Usually arrives within 14 working days
