STAHLWILLE 02500076 3/8 INCH DRIVE X 2.1/4 AF CROW-FOOT
540a series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02500076
Rubix:4527166
EAN:4018754173655



Documents
Product details : STAHLWILLE 02500076 3/8 INCH DRIVE X 2.1/4 AF CROW-FOOT
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x80x96 mm |
|---|---|
| Logistic Weight | 297 g |
| Opening | 2 1/4 |
| Length | 80.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 151.68 excl. VAT
/ Each
£ 182.02 incl. VAT
- Usually arrives within 14 working days
