References
Draper:20958
Rubix:390A1852
Manufacturer :20958

Product details : DRAPER 20958 LONG PILE POLYESTER ROLLER SLEEVE 9IN/230MM
This long pile roller sleeve is perfect for applying paint on rough or textured surfaces. It has a 18mm nap which allows it to reach into the crevices found on deep textured ceilings. This roller can be used with all types of emulsion paint and is made of woven polyester that ensures even coverage and minimal splatter. Fits a cageless 9" roller frame.
Technical specifications
Attributes
| Width | 230 mm |
|---|---|
| Length | 18 mm |
| Type of attachment | cageless 9' roller frame |
Show UNSPSC/ECL@SS
£ 24.24 excl. VAT
/ 8 pieces
£ 29.09 incl. VAT
- Delivery usually within ( 7 ) days
