PFERD 42333014 POLICAP ABRASIVE CONE PCH 20 X 15 X 65 MM A 150
Policap grinding sleeves Pch 201565 L A150
See technical informationReferences
Pferd Tools:PCH 201565 L A 150
Rubix:228A7871
Manufacturer :42333014
EAN:4007220151488

Product details : PFERD 42333014 POLICAP ABRASIVE CONE PCH 20 X 15 X 65 MM A 150
POLICAP abrasive cones with a conical shape.
Policap grinding sleeves Pch 201565 L A150
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Width | 65 mm |
| Grain | 150 |
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
- Usually arrives within 14 working days
