PFERD 42217180 SPIRABAND GSB362260 36 X 22 X 60MM Z80 PACK 100
Abrasive sleeves Gsb 362260 Z 80
See technical informationReferences
Pferd Tools:GSB 362260 Z 80
Rubix:228A7897
Manufacturer :42217180



Product details : PFERD 42217180 SPIRABAND GSB362260 36 X 22 X 60MM Z80 PACK 100
For coarse grinding work with a high stock removal rate and a long tool life.
Abrasive sleeves Gsb 362260 Z 80
Technical specifications
Attributes
| Diameter | 36 mm |
|---|---|
| Width | 60 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 298.81 excl. VAT
/ Each
£ 358.57 incl. VAT
- Usually arrives within 14 working days
