KLINGSPOR 159040 CS310XF 12 X 520 MM P80 FILE BELT PACK 25
CS 310 XF Abrasive File Belt
See technical informationReferences
Klingspor:159040
Rubix:264A3347
EAN:4014855058259

Product details : KLINGSPOR 159040 CS310XF 12 X 520 MM P80 FILE BELT PACK 25
CS 310 XF belt, 12 x 520 mm grit 80 F4G
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Width | 520 mm |
| Grain | 80 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 16.64 excl. VAT
/ Each
£ 19.97 incl. VAT
- Usually arrives within 14 working days