KLINGSPOR 379541 CS631XF 10 X 330 MM P60 FILE BELT PACK 25
CS 631 XF CEVOLUTION File Belt
See technical informationReferences
Klingspor:379541
Rubix:264A3319
EAN:4014855632909

Product details : KLINGSPOR 379541 CS631XF 10 X 330 MM P60 FILE BELT PACK 25
CS 631 XF belt multibond ceramic, 10 x 330 mm grit 60 F4G
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Width | 330 mm |
| Grain | 60 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 25.16 excl. VAT
/ Each
£ 30.19 incl. VAT
- Usually arrives within 14 working days