KLINGSPOR 248822 CS 310XF CLOTH BELT 13 X 457 MM GRIT 120 PK3
CS 310 XF Retail pack File belt, abrasive cloth
See technical informationReferences
Klingspor:248822
Rubix:416A2739

Product details : KLINGSPOR 248822 CS 310XF CLOTH BELT 13 X 457 MM GRIT 120 PK3
CS 310 XF belt, 13 x 457 mm grit 120 F4G, retail-packaged with tab
Technical specifications
Attributes
| Length | 13 mm |
|---|---|
| Width | 457 mm |
| Grain | 120 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 2.70 excl. VAT
/ Each
£ 3.24 incl. VAT
- Usually arrives within 14 working days