3M 668476 CUBITRON II CLOTH BELT 947A 19MMX520MM 60+


3M™ Cubitron™ II Cloth Belt 947A

References
3m:1209705
rubix:208A8984
manufacturer :7100026756
ean:4046719881116
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Length520 mm
Width19 mm
Grain60
See all Specifications

Product details : 3M 668476 CUBITRON II CLOTH BELT 947A 19MMX520MM 60+


Use 3M™ Cubitron™ ll Cloth Belt 947A for outstanding results on applications ranging from high-pressure, automated grinding to low and medium pressure offhand operations, on equipment such as backstands, file belt sanders, inline sanders and stroke sanders. Our 947A belts feature Precision Shaped Grain on a X-weight, poly-cotton backing. Precision Shaped Grain forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut with less heat build-up – reducing heat-related stress cracks and discolouration. The abrasive produces a uniform finish over its life and helps eliminate burning during end-grain sanding applications. The X-weight cloth backing provides durability and has the mineral is resin bonded to it for reliable performance, even under high heat and pressure.

Strengths

Precision Shaped Grain cuts exceptionally fast, helping to increase productivity;Requires less pressure, reducing operator fatigue;Suitable for dry applications;X-weight backing is ideal for a range of applications;Engineered to run cooler – protecting heat sensitive alloys from stress cracks and discolouration;Lasts up to 4 times longer than conventional ceramic belts

Applications

For high-pressure, automated grinding to low and medium pressure offhand operations, on equipment such as backstands, file belt sanders, inline sanders and stroke sanders
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Packaged dimensions (D x W x H)120x210x305 mm
Package weight1227 g
Length520 mm
Width19 mm
Grain60
ApplicationGrinding
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
  • Usually arrives within 14 working days