Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
BAHCO BPN22201 25 SPARE BELTS 20X520 80GRS PK25
BAHCO BPN22201 25 SPARE BELTS 20X520 80GRS PK25
Pack of 25 Belts for Belt Sanders
References
bahco:
BPN22201
rubix:
206A8011
ean:
7314150138074
Technical specifications
Width
20
mm
Grain
80
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO BPN22201 25 SPARE BELTS 20X520 80GRS PK25
Pack of 25 sander belts
Technical specifications
Attributes
Logistic Weight
330
g
Width
20
mm
Grain
80
Application
Sanding
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
160.08
excl. VAT
/
Each
£
192.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 23923 BELT 984F 36+ B 60 X 3500
3M 28233 CUBITRON II CLOTH BELT 784F 150 MM X 2000 MM 120+
3M 16470 SC-BL A VFN PGMLOS X 00303 OS 120 X 2080
3M 627879 CUBITRON II CLOTH BELT 984F 80+ YF-WEIGHT 150MMX3500MM
ROEBUCK GS3010080 ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 80 GRADE
ROEBUCK WATERPROOF PAPER SHEETS P240 PACK OF 50
ROEBUCK WATERPROOF PAPER SHEETS P320 PACK OF 50
NORTON 63642546295 PORTABLE BELTS R230-100X610#40
ROEBUCK GS5030040 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 40 GRADE
3M 12126 984F 36+ 200 X 4250
3M 601994 984F 36+ 100 X 2740
3M 7100146406 CUBITRON II CLOTH BELT 784F 75 MM X 2000 MM 60+
PFERD 45005158 ABRASIVE BELT 610 X 30MM P240
3M 10931 CUBITRON II CLOTH BELT 784F 150 MM X 2500 MM 80+
3M 7100329043 3 CLOTH BELT 1184F, 36+ YF WEIGHT, 150 MM X 2000MM