KLINGSPOR 71963 CS310XF 20 X 520 MM P120 FILE BELT PACK 25
CS 310 XF Abrasive File Belt
See technical informationReferences
Klingspor:71963
Rubix:264A3357
EAN:4014855058433

Product details : KLINGSPOR 71963 CS310XF 20 X 520 MM P120 FILE BELT PACK 25
CS 310 XF belt, 20 x 520 mm grit 120 F4G
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Width | 520 mm |
| Grain | 120 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 22.13 excl. VAT
/ Each
£ 26.56 incl. VAT
- Usually arrives within 14 working days