KLINGSPOR 380337 NBS800 150 X 2000 MM P60 FILE BELT PACK 5
NBS 800 Non-woven web Belt
See technical informationReferences
Klingspor:380337
Rubix:264A3590
EAN:4014855583959

Product details : KLINGSPOR 380337 NBS800 150 X 2000 MM P60 FILE BELT PACK 5
NBS 800 non-woven web belt, 150 x 2000 mm coarse aluminium oxide F3W
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 2000 mm |
| Grain | 60 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 461.70 excl. VAT
/ Each
£ 554.04 incl. VAT
- Usually arrives within 14 working days