KLINGSPOR 334247 CS451X MULTIBOND CLOTH SPIRABAND 45 X 30 MM P40 PK50
CS 451 X Abrasive Spiraband
See technical informationReferences
Klingspor:334247
Rubix:416A3499
EAN:4014855276820

Product details : KLINGSPOR 334247 CS451X MULTIBOND CLOTH SPIRABAND 45 X 30 MM P40 PK50
CS 451 X abras. sleeves multibond, 45 x 30 mm grit 40
Technical specifications
Attributes
| Diameter | 45 mm |
|---|---|
| Width | 30 mm |
| Abrasive Material | zirconia alumina |
| Length | 45 mm |
| Grain | 40 |
| Max speed | 12700 rpm |
| Type of attachment | rubber drum (gk 555) |
Show UNSPSC/ECL@SS
£ 62.50 excl. VAT
/ Each
£ 75.00 incl. VAT
- Usually arrives within 14 working days