KLINGSPOR 11566 CS310X CLOTH SPIRABAND 15 X 30 MM GRIT 150 PK50
CS 310 X Abrasive Spiraband
See technical informationReferences
Klingspor:11566
Rubix:417A0751
EAN:4014855039432

Product details : KLINGSPOR 11566 CS310X CLOTH SPIRABAND 15 X 30 MM GRIT 150 PK50
CS 310 X abras. sleeves, 15 x 30 mm grit 150
Technical specifications
Attributes
| Diameter | 15 mm |
|---|---|
| Width | 30 mm |
| Abrasive Material | corundum |
| Length | 15 mm |
| Max speed | 36000 rpm |
| Type of attachment | mounted on the klingspor gk 555 rubber body (rubber drum/holder) for abrasive sleeves |
Show UNSPSC/ECL@SS
£ 32.33 excl. VAT
/ Each
£ 38.80 incl. VAT
- Delivery usually within ( 5 ) days