References
Draper:20948
Rubix:390A1876
Manufacturer :20948



Product details : DRAPER 20948 SHORT PILE POLYESTER ROLLER SLEEVE 9IN/230MM
This short pile roller sleeve is perfect for painting smooth walls and ceilings with all types of emulsion paint. The 6mm nap woven polyester ensures a flawless finish and even coverage with minimal splatter. Fits a cageless 9" roller frame.
Technical specifications
Attributes
| Width | 230 mm |
|---|---|
| Length | 6 mm |
| Type of attachment | fits a cageless 9' roller frame |
Show UNSPSC/ECL@SS
£ 18.00 excl. VAT
/ 8 pieces
£ 21.60 incl. VAT
- Delivery usually within ( 7 ) days
