References
Klingspor:66364
Rubix:249A1638
EAN:4014855060634

Product details : KLINGSPOR 66364 CS 561 FIBRE DISCS PK25
CS 561 fibre disc, 125 x 22 mm grit 36 round hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 36 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | fibre disc |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days