KLINGSPOR 82944 PS22K SELF-FASTENING DISC 115 MM GRIT 120 8 HOLE PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:82944
Rubix:416A2435
EAN:4014855042616

Product details : KLINGSPOR 82944 PS22K SELF-FASTENING DISC 115 MM GRIT 120 8 HOLE PK50
PS 22 K disc self-fastening, 115 mm grit 120 hole pattern GLS4
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 120 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | gls 4 |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 19.17 excl. VAT
/ Each
£ 23.00 incl. VAT
- Usually arrives within 14 working days