KLINGSPOR 318504 FS966 CERAMIC FIBRE DISC 115X22MM P50 PK25
FS 966 ACT Ceramic Fibre disc
See technical informationReferences
Klingspor:318504
Rubix:417A1124
EAN:4014855195749

Product details : KLINGSPOR 318504 FS966 CERAMIC FIBRE DISC 115X22MM P50 PK25
FS 966 fibre disc multibond ceramic, 115 x 22 mm grit 50 star shaped hole
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 50 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
| Backing material | vulcanized fiber |
| Series | fs 966 act |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 28.75 excl. VAT
/ Each
£ 34.50 incl. VAT
- Delivery usually within ( 5 ) days